Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.750 in Length
- Mfr # GPS-0218-0750-A
- Zoro # G723411005
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Basic Material
300 Stainless Steel
Pin Item
Type A Grooved Pin
Fastener Finish
Plain
Pin Dia.
7/32 in
Small End Dia.
0.2168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0218-0750-A
- Zoro #
- G723411005
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 6480 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 3/4 in
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.