Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.875 in Length
- Mfr # GPS-0312-0875-A
- Zoro # G223401377
product price:Â
$
5.79
/ea
Sold in multiples of 100 for
$579.00
Key Features
Pin Item
Type A Grooved Pin
Double Shear Strength (Lbs.)
12700 lb
Material Grade
300
Fastener Finish
Plain
Small End Dia.
0.3105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0312-0875-A
- Zoro #
- G223401377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
- Overall Length
- 7/8 in
Details
- Pin Item
- Type A Grooved Pin
- Double Shear Strength (Lbs.)
- 12700 lb
- Material Grade
- 300
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.