Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.250 in Length
- Mfr # GPS-0312-2250-A
- Zoro # G623424259
product price:Â
$
9.79
/ea
Sold in multiples of 100 for
$979.00
Key Features
Material Grade
300
Fastener Finish
Plain
Pin Dia.
5/16 in
Double Shear Strength (Lbs.)
12700 lb
Basic Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0312-2250-A
- Zoro #
- G623424259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 5/16 in
- Overall Length
- 2-1/4 in
- Small End Dia.
- 0.3105 in
Details
- Material Grade
- 300
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 12700 lb
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type A Grooved Pin
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.