Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.000 in Length
- Mfr # GPS-0375-2000-A
- Zoro # G723424791
product price:Â
$
8.49
/ea
Sold in multiples of 100 for
$849.00
Key Features
Double Shear Strength (Lbs.)
18200 lb
Standards
ASME B18.8.2
Material Grade
300
Pin Dia.
3/8 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0375-2000-A
- Zoro #
- G723424791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/8 in
- Overall Length
- 2 in
- Small End Dia.
- 0.373 in
Details
- Double Shear Strength (Lbs.)
- 18200 lb
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type A Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.