Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.625 in Length
- Mfr # GPA-0062-0625-A
- Zoro # G123400913
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Fastener Finish
Plain
Small End Dia.
0.061 in
Double Shear Strength (Lbs.)
720 lb
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0062-0625-A
- Zoro #
- G123400913
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 720 lb
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Pin Item
- Type A Grooved Pin
Dimensions
- Small End Dia.
- 0.061 in
- Overall Length
- 5/8 in
- Pin Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.