Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.500 in Length
- Mfr # GPA-0093-0500-A
- Zoro # G823401210
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Fastener Finish
Plain
Double Shear Strength (Lbs.)
1600 lb
Basic Material
Alloy Steel
Pin Item
Type A Grooved Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0093-0500-A
- Zoro #
- G823401210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
Details
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 1600 lb
- Basic Material
- Alloy Steel
- Pin Item
- Type A Grooved Pin
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.