Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.500 in Length
- Mfr # GPA-0125-1500-A
- Zoro # G823409544
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Fastener Finish
Plain
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
2820 lb
Rockwell Hardness
C40-48
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0125-1500-A
- Zoro #
- G823409544
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 2820 lb
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Pin Item
- Type A Grooved Pin
Dimensions
- Overall Length
- 1-1/2 in
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.