Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.500 in Length
- Mfr # GPA-0187-1500-A
- Zoro # G823415767
product price:Â
$
2.69
/ea
Sold in multiples of 100 for
$269.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Pin Item
Type A Grooved Pin
Double Shear Strength (Lbs.)
6440 lb
Pin Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0187-1500-A
- Zoro #
- G823415767
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
- Double Shear Strength (Lbs.)
- 6440 lb
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
Dimensions
- Pin Dia.
- 3/16 in
- Small End Dia.
- 0.1855 in
- Overall Length
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.