Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.875 in Length
- Mfr # GPA-0312-0875-A
- Zoro # G423410988
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Fastener Finish
Plain
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Small End Dia.
0.3105 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0312-0875-A
- Zoro #
- G423410988
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 17900 lb
- Pin Item
- Type A Grooved Pin
Dimensions
- Overall Length
- 7/8 in
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.