Type A Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 1.000 in Length
- Mfr # GPA-0312-1000-A
- Zoro # G323406692
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Dia.
5/16 in
Standards
ASME B18.8.2
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
17900 lb
Rockwell Hardness
C40-48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0312-1000-A
- Zoro #
- G323406692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 5/16 in
- Overall Length
- 1 in
- Small End Dia.
- 0.3105 in
Details
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 17900 lb
- Rockwell Hardness
- C40-48
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.