Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Zinc Plated Alloy Steel, 0.375 in Dia x 0.373 in Small End Dia x 1.750 in Length
- Mfr # GPAZ-0375-1750A
- Zoro # G823401487
product price:Â
$
8.19
/ea
Sold in multiples of 100 for
$819.00
Key Features
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Overall Length
1-3/4 in
Basic Material
Alloy Steel
Small End Dia.
0.373 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPAZ-0375-1750A
- Zoro #
- G823401487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/4 in
- Small End Dia.
- 0.373 in
- Pin Dia.
- 3/8 in
Details
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Pin Item
- Type A Grooved Pin
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 26000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.