Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.250 in L
- Mfr # GP-0125-1250-A
- Zoro # G523421259
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Pin Dia.
1/8 in
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Small End Dia.
0.123 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0125-1250-A
- Zoro #
- G523421259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
- Overall Length
- 1-1/4 in
Details
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 1600 lb
- Pin Item
- Type A Grooved Pin
Description
Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.125 in Dia x 0.123 in Small End Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.