Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.125 in L
- Mfr # GP-0156-1125-A
- Zoro # G723423299
product price:Â
$
1.75
/ea
Sold in multiples of 10000 for
$17,500.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
2300 lb
Pin Item
Type A Grooved Pin
Fastener Finish
Zinc Plated
Small End Dia.
0.1543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0156-1125-A
- Zoro #
- G723423299
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2300 lb
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
Dimensions
- Overall Length
- 1-1/8 in
- Small End Dia.
- 0.1543 in
- Pin Dia.
- 5/32 in
Description
Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.156 in Dia x 0.154 in Small End Dia x 1.125 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.