Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.500 in L

  • Mfr # GP-0250-0500-A
  • Zoro # G723426238
product price: 
$
2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
5880 lb
Small End Dia.
0.248 in
Standards
ASME B18.8.2
Pin Dia.
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GP-0250-0500-A
Zoro #
G723426238
UPC #
-
Country of Origin
United States

Dimensions

Small End Dia.
0.248 in
Pin Dia.
1/4 in
Overall Length
1/2 in

Details

Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
5880 lb
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Pin Item
Type A Grooved Pin

Description

Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 0.248 in Small End Dia x 0.500 in Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.