Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.375 in Dia x 0.373 in Small End Dia x 0.875 in L
- Mfr # GP-0375-0875-A
- Zoro # G823419703
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Basic Material
Low Carbon Steel
Pin Dia.
3/8 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
11000 lb
Pin Item
Type A Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0375-0875-A
- Zoro #
- G823419703
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 11000 lb
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Zinc Plated
Dimensions
- Pin Dia.
- 3/8 in
- Overall Length
- 7/8 in
- Small End Dia.
- 0.373 in
Description
Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 0.373 in Small End Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.