Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.438 in Dia x 0.435 in Small End Dia x 2.000 in L
- Mfr # GP-0437-2000-A
- Zoro # G423411879
product price:Â
$
4.35
/ea
Sold in multiples of 100 for
$435.00
Key Features
Small End Dia.
0.4355 in
Basic Material
Low Carbon Steel
Pin Dia.
7/16 in
Standards
ASME B18.8.2
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0437-2000-A
- Zoro #
- G423411879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.4355 in
- Pin Dia.
- 7/16 in
- Overall Length
- 2 in
Details
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 15000 lb
- Pin Item
- Type A Grooved Pin
Description
Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.438 in Dia x 0.435 in Small End Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.