Shop HUYETT
See all product information
Create Account
Type A3 Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.875 in Length
- Mfr # GPA-0093-0875A3
- Zoro # G323404551
product price:Â
$
1.89
/ea
Sold in multiples of 10000 for
$18,900.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1600 lb
Small End Dia.
0.0923 in
Pin Dia.
3/32 in
Rockwell Hardness
C40-49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0093-0875A3
- Zoro #
- G323404551
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1600 lb
- Rockwell Hardness
- C40-49
- Pin Item
- Type A3 Grooved Pin
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
- Overall Length
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.