Type A3 Grooved Pin, Zinc Plated, 0.250 in Dia x 0.248 in Small End Dia x 0.750 in L
- Mfr # GP-0250-0750-A3
- Zoro # G823409209
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.248 in
Overall Length
3/4 in
Double Shear Strength (Lbs.)
5880 lb
Pin Item
Type A3 Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0250-0750-A3
- Zoro #
- G823409209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.248 in
- Overall Length
- 3/4 in
- Pin Dia.
- 1/4 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 5880 lb
- Pin Item
- Type A3 Grooved Pin
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
Description
Type A3 Grooved Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 0.248 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.