Shop HUYETT
See all product information
Create Account
Type B Grooved Pin, Zinc Plated Low Carbon Steel, 0.125 in Dia x 0.875 in Length
- Mfr # GP-0125-0875-B
- Zoro # G823410311
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Dia.
1/8 in
Basic Material
Low Carbon Steel
Standards
ASME B18.8.2
Pin Item
Type B Grooved Pin
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0125-0875-B
- Zoro #
- G823410311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Overall Length
- 7/8 in
Details
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Pin Item
- Type B Grooved Pin
- Fastener Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.