Shop HUYETT
See all product information
Create Account
Type B Taper Pin, Carbon Steel, 20 mm Dia x 19.9 mm Small End Dia x 110 mm Length
- Mfr # TPM-200-110
- Zoro # G523405822
product price:Â
$
244.99
/ea
Sold in multiples of 12 for
$2,939.88
Free Shipping & Returns
Key Features
Small End Dia.
19.916 mm
Basic Material
Carbon Steel
Standards
DIN 1 Type B
Fastener Finish
Plain
Fastener Length
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPM-200-110
- Zoro #
- G523405822
- UPC #
- -
- Country of Origin
- Germany
- Basic Material
- Carbon Steel
- Item
- Type B Taper Pin
- Standards
- DIN 1 Type B
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 19.916 mm
- Fastener Length
- 110 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.