Shop HUYETT
See all product information
Create Account
Type B Taper Pin, Carbon Steel, 8 mm Dia x 7.9 mm Small End Dia x 32 mm Length
- Mfr # TPM-080-032
- Zoro # G623424419
product price:Â
$
25.49
/ea
Sold in multiples of 12 for
$305.88
Key Features
Fastener Length
32 mm
Small End Dia.
7.942 mm
Fastener Finish
Plain
Standards
DIN 1 Type B
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPM-080-032
- Zoro #
- G623424419
- UPC #
- -
- Country of Origin
- Germany
- Fastener Finish
- Plain
- Standards
- DIN 1 Type B
- Item
- Type B Taper Pin
- Basic Material
- Carbon Steel
Dimensions
- Fastener Length
- 32 mm
- Small End Dia.
- 7.942 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.