Shop HUYETT
See all product information
Create Account
Type B Taper Pin, Carbon Steel, 8 mm Dia x 7.9 mm Small End Dia x 40 mm Length
- Mfr # TPM-080-040
- Zoro # G123406106
product price:Â
$
21.95
/ea
Sold in multiples of 12 for
$263.40
Key Features
Small End Dia.
7.942 mm
Fastener Length
40 mm
Basic Material
Carbon Steel
Standards
DIN 1 Type B
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPM-080-040
- Zoro #
- G123406106
- UPC #
- -
- Country of Origin
- Germany
- Basic Material
- Carbon Steel
- Standards
- DIN 1 Type B
- Fastener Finish
- Plain
- Item
- Type B Taper Pin
Dimensions
- Small End Dia.
- 7.942 mm
- Fastener Length
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.