Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.750 in Length
- Mfr # GPS-0125-0750-C
- Zoro # G723401105
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Pin Item
Type C Grooved Pin
Small End Dia.
0.123 in
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0125-0750-C
- Zoro #
- G723401105
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Pin Item
- Type C Grooved Pin
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 2200 lb
- Basic Material
- 300 Stainless Steel
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.