Type C Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.875 in Length
- Mfr # GPS-0156-0875-C
- Zoro # G723419445
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Dia.
5/32 in
Double Shear Strength (Lbs.)
3310 lb
Basic Material
300 Stainless Steel
Small End Dia.
0.1543 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0156-0875-C
- Zoro #
- G723419445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 in
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
Details
- Double Shear Strength (Lbs.)
- 3310 lb
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.