Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.625 in Length
- Mfr # GPS-0250-1625-C
- Zoro # G223416265
product price:Â
$
6.45
/ea
Sold in multiples of 100 for
$645.00
Key Features
Standards
ASME B18.8.2
Material Grade
300
Pin Item
Type C Grooved Pin
Pin Dia.
1/4 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-1625-C
- Zoro #
- G223416265
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-5/8 in
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
Details
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8460 lb
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.