Type C Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 2.750 in Length
- Mfr # GPS-0250-2750-C
- Zoro # G223423287
product price:Â
$
8.39
/ea
Sold in multiples of 100 for
$839.00
Key Features
Material Grade
300
Standards
ASME B18.8.2
Fastener Finish
Plain
Pin Item
Type C Grooved Pin
Pin Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-2750-C
- Zoro #
- G223423287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/4 in
- Overall Length
- 2-3/4 in
- Small End Dia.
- 0.248 in
Details
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Pin Item
- Type C Grooved Pin
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 8460 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.