Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.500 in Length
- Mfr # GPS-0312-2500-C
- Zoro # G223418290
product price:Â
$
10.59
/ea
Sold in multiples of 100 for
$1,059.00
Key Features
Pin Item
Type C Grooved Pin
Fastener Finish
Plain
Double Shear Strength (Lbs.)
12700 lb
Standards
ASME B18.8.2
Pin Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0312-2500-C
- Zoro #
- G223418290
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 12700 lb
- Standards
- ASME B18.8.2
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
Dimensions
- Overall Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.