Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 316 Stainless Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.750 in Length
- Mfr # GPS6-0093-0750C
- Zoro # G423401658
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Pin Item
Type C Grooved Pin
Standards
ASME B18.8.2
Material Grade
316
Double Shear Strength (Lbs.)
1240 lb
Basic Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS6-0093-0750C
- Zoro #
- G423401658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0928 in
- Overall Length
- 3/4 in
Details
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Material Grade
- 316
- Double Shear Strength (Lbs.)
- 1240 lb
- Basic Material
- 316 Stainless Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.