Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.000 in Length
- Mfr # GPA-0125-1000-C
- Zoro # G123413043
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Rockwell Hardness
C40-48
Small End Dia.
0.123 in
Double Shear Strength (Lbs.)
2820 lb
Standards
ASME B18.8.2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-1000-C
- Zoro #
- G123413043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
Details
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 2820 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Pin Item
- Type C Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.