Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.000 in Length
- Mfr # GPA-0156-1000-C
- Zoro # G523410710
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Fastener Finish
Plain
Rockwell Hardness
C40-48
Pin Dia.
5/32 in
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0156-1000-C
- Zoro #
- G523410710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
Details
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4520 lb
- Pin Item
- Type C Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.