Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.250 in Length
- Mfr # GPA-0187-1250-C
- Zoro # G123416440
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Pin Dia.
3/16 in
Basic Material
Alloy Steel
Rockwell Hardness
C40-48
Pin Item
Type C Grooved Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0187-1250-C
- Zoro #
- G123416440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/16 in
- Overall Length
- 1-1/4 in
- Small End Dia.
- 0.1855 in
Details
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 6440 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.