Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 2.750 in Length
- Mfr # GPA-0250-2750-C
- Zoro # G323422647
product price:Â
$
3.79
/ea
Sold in multiples of 100 for
$379.00
Key Features
Small End Dia.
0.248 in
Double Shear Strength (Lbs.)
11500 lb
Rockwell Hardness
C40-48
Pin Item
Type C Grooved Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-2750-C
- Zoro #
- G323422647
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 11500 lb
- Rockwell Hardness
- C40-48
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 2-3/4 in
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.