Type C Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.625 in Length
- Mfr # GPA-0312-0625-C
- Zoro # G623425188
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Double Shear Strength (Lbs.)
17900 lb
Fastener Finish
Plain
Small End Dia.
0.3105 in
Rockwell Hardness
C40-48
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0312-0625-C
- Zoro #
- G623425188
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
Details
- Double Shear Strength (Lbs.)
- 17900 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.