Type C Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.000 in Length
- Mfr # GPA-0312-2000-C
- Zoro # G223423638
product price:Â
$
3.59
/ea
Sold in multiples of 100 for
$359.00
Key Features
Standards
ASME B18.8.2
Pin Dia.
5/16 in
Double Shear Strength (Lbs.)
17900 lb
Small End Dia.
0.3105 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0312-2000-C
- Zoro #
- G223423638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
- Overall Length
- 2 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 17900 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
- Pin Item
- Type C Grooved Pin
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.