Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.875 in L
- Mfr # GP-0062-0875-C
- Zoro # G723403550
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
410 lb
Small End Dia.
0.061 in
Pin Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0062-0875-C
- Zoro #
- G723403550
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 410 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
Dimensions
- Overall Length
- 7/8 in
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.062 in Dia x 0.061 in Small End Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.