Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.750 in L
- Mfr # GP-0187-0750-C
- Zoro # G123403518
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Fastener Finish
Zinc Plated
Pin Item
Type C Grooved Pin
Double Shear Strength (Lbs.)
3310 lb
Basic Material
Low Carbon Steel
Small End Dia.
0.1855 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0187-0750-C
- Zoro #
- G123403518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.1855 in
- Pin Dia.
- 3/16 in
Details
- Fastener Finish
- Zinc Plated
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 3310 lb
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.188 in Dia x 0.185 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.