Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.250 in L
- Mfr # GP-0375-2250-C
- Zoro # G523423604
product price:Â
$
4.89
/ea
Sold in multiples of 100 for
$489.00
Key Features
Pin Dia.
3/8 in
Small End Dia.
0.373 in
Pin Item
Type C Grooved Pin
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0375-2250-C
- Zoro #
- G523423604
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type C Grooved Pin
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 11000 lb
- Standards
- ASME B18.8.2
Dimensions
- Pin Dia.
- 3/8 in
- Small End Dia.
- 0.373 in
- Overall Length
- 2-1/4 in
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 0.373 in Small End Dia x 2.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.