Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.500 in L
- Mfr # GP-0375-2500-C
- Zoro # G123401484
product price:Â
$
5.35
/ea
Sold in multiples of 100 for
$535.00
Key Features
Pin Item
Type C Grooved Pin
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Small End Dia.
0.373 in
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0375-2500-C
- Zoro #
- G123401484
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 11000 lb
Dimensions
- Overall Length
- 2-1/2 in
- Small End Dia.
- 0.373 in
- Pin Dia.
- 3/8 in
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 0.373 in Small End Dia x 2.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.