Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.500 in Dia x 0.498 in Small End Dia x 1.000 in L
- Mfr # GP-0500-1000-C
- Zoro # G923411119
product price:Â
$
5.55
/ea
Sold in multiples of 100 for
$555.00
Key Features
Basic Material
Low Carbon Steel
Pin Dia.
1/2 in
Double Shear Strength (Lbs.)
19600 lb
Pin Item
Type C Grooved Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0500-1000-C
- Zoro #
- G923411119
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 19600 lb
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Zinc Plated
Dimensions
- Pin Dia.
- 1/2 in
- Small End Dia.
- 0.498 in
- Overall Length
- 1 in
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 0.498 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.