Type D Grooved Pin, Zinc Plated Low Carbon Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.312 in L
- Mfr # GP-0093-0312-D
- Zoro # G323403493
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Item
Type D Grooved Pin
Standards
ASME B18.8.2
Overall Length
5/16 in
Pin Dia.
3/32 in
Small End Dia.
0.0923 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0093-0312-D
- Zoro #
- G323403493
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type D Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 890 lb
- Fastener Finish
- Zinc Plated
Dimensions
- Overall Length
- 5/16 in
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0923 in
Description
Type D Grooved Pin - Zinc Plated Low Carbon Steel - 0.094 in Dia x 0.092 in Small End Dia x 0.312 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.