Type E Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.875 in Length
- Mfr # GPS-0093-0875-E
- Zoro # G223409427
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Double Shear Strength (Lbs.)
1240 lb
Material Grade
300
Small End Dia.
0.0923 in
Pin Item
Type E Grooved Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0093-0875-E
- Zoro #
- G223409427
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1240 lb
- Material Grade
- 300
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.0923 in
- Overall Length
- 7/8 in
- Pin Dia.
- 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.