Type E Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.750 in Length
- Mfr # GPS-0156-1750-E
- Zoro # G423409876
product price:Â
$
3.95
/ea
Sold in multiples of 100 for
$395.00
Key Features
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
3310 lb
Standards
ASME B18.8.2
Fastener Finish
Plain
Pin Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0156-1750-E
- Zoro #
- G423409876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/4 in
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
Details
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 3310 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Pin Item
- Type E Grooved Pin
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.