Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, 300 Stainless Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.750 in Length
- Mfr # GPS-0187-1750-E
- Zoro # G723418011
product price:Â
$
5.19
/ea
Sold in multiples of 100 for
$519.00
Key Features
Pin Item
Type E Grooved Pin
Basic Material
300 Stainless Steel
Pin Dia.
3/16 in
Double Shear Strength (Lbs.)
4760 lb
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0187-1750-E
- Zoro #
- G723418011
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type E Grooved Pin
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 4760 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Pin Dia.
- 3/16 in
- Overall Length
- 1-3/4 in
- Small End Dia.
- 0.1855 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.