Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.500 in Length
- Mfr # GPS-0250-0500-E
- Zoro # G123409503
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Material Grade
300
Pin Item
Type E Grooved Pin
Pin Dia.
1/4 in
Basic Material
300 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-0500-E
- Zoro #
- G123409503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
Details
- Material Grade
- 300
- Pin Item
- Type E Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8460 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.