Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.875 in Length
- Mfr # GPS-0312-0875-E
- Zoro # G423412944
product price:Â
$
5.79
/ea
Sold in multiples of 100 for
$579.00
Key Features
Fastener Finish
Plain
Standards
ASME B18.8.2
Basic Material
300 Stainless Steel
Pin Dia.
5/16 in
Pin Item
Type E Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0312-0875-E
- Zoro #
- G423412944
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type E Grooved Pin
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 12700 lb
Dimensions
- Overall Length
- 7/8 in
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.