Type E Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 1.000 in Length
- Mfr # GPS-0312-1000-E
- Zoro # G123401446
product price:Â
$
6.15
/ea
Sold in multiples of 100 for
$615.00
Key Features
Small End Dia.
0.3105 in
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
12700 lb
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0312-1000-E
- Zoro #
- G123401446
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 12700 lb
- Material Grade
- 300
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.3105 in
- Overall Length
- 1 in
- Pin Dia.
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.