Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, 300 Stainless Steel, 0.500 in Dia x 0.498 in Small End Dia x 1.500 in Length
- Mfr # GPS-0500-1500-E
- Zoro # G723421103
product price:Â
$
5.39
/ea
Sold in multiples of 100 for
$539.00
Key Features
Material Grade
300
Pin Item
Type E Grooved Pin
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0500-1500-E
- Zoro #
- G723421103
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 32400 lb
- Standards
- ASME B18.8.2
Dimensions
- Pin Dia.
- 1/2 in
- Overall Length
- 1-1/2 in
- Small End Dia.
- 0.498 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.