Type E Grooved Pin, Alloy Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.250 in Length
- Mfr # GPA-0156-1250-E
- Zoro # G423402075
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Rockwell Hardness
C40-48
Double Shear Strength (Lbs.)
4520 lb
Small End Dia.
0.1543 in
Pin Item
Type E Grooved Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0156-1250-E
- Zoro #
- G423402075
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 4520 lb
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
Dimensions
- Small End Dia.
- 0.1543 in
- Overall Length
- 1-1/4 in
- Pin Dia.
- 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.