Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.625 in Length
- Mfr # GPA-0250-0625-E
- Zoro # G523405853
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Double Shear Strength (Lbs.)
11500 lb
Small End Dia.
0.248 in
Rockwell Hardness
C40-48
Standards
ASME B18.8.2
Pin Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-0625-E
- Zoro #
- G523405853
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 11500 lb
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Pin Item
- Type E Grooved Pin
Dimensions
- Small End Dia.
- 0.248 in
- Overall Length
- 5/8 in
- Pin Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.