Type E Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.750 in Length
- Mfr # GPA-0250-0750-E
- Zoro # G523416101
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Small End Dia.
0.248 in
Double Shear Strength (Lbs.)
11500 lb
Pin Item
Type E Grooved Pin
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-0750-E
- Zoro #
- G523416101
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 11500 lb
- Pin Item
- Type E Grooved Pin
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.248 in
- Overall Length
- 3/4 in
- Pin Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.